Beli bearing 6205 zz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  2. OMRON Mini Power Relay MY2 (Relai Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
  3. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    69%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp15.900

  4. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp36.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • Radial Internal Clearance: C3
    • D2 (mm): 46.4
    • da min (mm): 30.6
    • f0: 13.8
    • C0r (N): 7800
    • Cr (N): 15000
    • Cur (N): 495
    • Da max (mm): 46.4
    • Inner Diameter d (mm): 25
    • Outer Diameter d (mm): 52
    • Reference Speed: 16000
    • Width B (mm): 15
    • m (kg): 0.129
    • nG (1/minute): 21600
    • r min (mm): 1
    • ra max (mm): 1
  5. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    43%
    Mulai

    Rp2.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  6. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
  7. NTN Deep Groove Ball Bearing 6200 Series Open Type C4 Clearance (Laher)
    Mulai

    Rp69.900

    NTN Deep Groove Ball Bearing 6200 Series Open Type C4 Clearance (Laher)
    atribut:
    • Basic Dynamic Load Rating Cr (N): 9600
    • Basic static load rating Cor (N): 4600
    • Bearing Number: 6200
    • Inner Diameter d (Φmm): 17
    • JIS Grade: 0
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Diameter d (mm): 40
    • Outer Ring Type: flat
    • Permissible Grease Lubrication Speed (rpm): 18000
    • Permissible Oil Lubrication Speed (rpm): 21000
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
    • Symbol of internal clearance preload: C4
    • Width B (mm): 12
  8. SKF Wheel Bearing Genio (Laher)
    55%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  9. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  10. NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)
    Mulai

    Rp17.900

    NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  11. SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp34.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Body Material: Carbon Chromium Steel
    • Coating: Without
    • Load Direction: Radial
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Radial Internal Clearance: CN
    • Sealing Type: Contact
    • Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
    • The Rolling Element Material: Carbon Chromium Steel
  12. FAG Deep Groove Ball Bearing 6000 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    FAG Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • D1 (mm): 78.9
    • Inner Diameter d (mm): 55
    • Outer Diameter d (mm): 90
    • Width B (mm): 18
Daftar Harga bearing 6205 zz Terbaru November 2026
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp48.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
Waterco Sea Water Mechanical SealRp13.999.900
OMRON Mini Power Relay MY2 (Relai Daya)Rp83.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp15.900
FAG Deep Groove Ball Bearing 6200 Series (Laher)Rp36.900
SKF Deep Groove Ball Bearing 2RS Type (Laher)Rp33.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp2.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
NTN Deep Groove Ball Bearing 6300 Series (Laher)Rp24.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)